Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 12" Flexible Curve
Mfr # TC-380
Zoro # G2116215
product price: $7.25
/ea
Sold in multiples of 12 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Height 0.5
- Length 7
- Color Clear
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # TC-380
- Zoro # G2116215
- UPC # 88359009295
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12 |
Height | 0.5 |
Length | 7 |
Width | 5.63 |
Overall Length | 7 |
Width (In.) | 5.63 |
Details
Item | French Curves,12" Flexible Curve |
Color | Clear |
Demographic | Adult |
Weight | 0.16 |
Description
French Curves,12 In. Flexible Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT French Curves, 18" Flexible Curve (TC-381)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- SWANSON TOOL 16" x 24" Heavy-Duty Rafter Square (TA127)
- Westcott Squares, Bevels, and Stair Gauges