Shop All Squares, Bevels, and Stair Gauges
Westcott
French Curves, 10 1/4" French Curve
Mfr # FC-343
Zoro # G2116145
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Demographic Adult
- Width 3.75
- Weight 0.049
- Height 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # FC-343
- Zoro # G2116145
- UPC # 88359004757
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 10 |
Width | 3.75 |
Height | 0.13 |
Length | 10.88 |
Overall Length | 10.88 |
Width (In.) | 3.75 |
Details
Item | French Curves,10-1/4" French Curve |
Demographic | Adult |
Weight | 0.049 |
Color | Clear |
Description
French Curves,10-1/4 In. French Curve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- GARDNER BENDER Cable Cutter, Soft Copper/Alum, 2/0 AWG (GC-375)
- DRILLCO 1/4-20, NITRO SPIRAL POINT TAPS - 2100N (21N116CP)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4536B-200)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- WESTCOTT L-Square, PVC, Transparent, 8in (L-808)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- QEP CONTOUR GAUGE 6"" (10038)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- Westcott Squares, Bevels, and Stair Gauges