Shop All Scissors
Westcott
ExtremEdge Adjust Scissors, 9", Bent, Gray
Mfr # 14669
Zoro # G4255837
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Titanium
- Handle Style Offset
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9" |
Length | Cut: 4-1/2" |
Cutting Length | 4.5" |
Details
Blade Material | Titanium |
Handle Style | Offset |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Extreme Edge Adjust Scissors |
Features | 3x the strength of stainless steel |
Primary Application | Home/Office |
Handle Color | Gray/Yellow |
Handle Type | Offset |
Application | General Purpose |
Left/Right Hand | For Right Hand Use |
Description
ExtremEdge Adjust Scissors,9 In.,Bent,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- BETTER OFFICE PRODUCTS Get Well Cards W/Envelopes, Thinking of You Cards, 4in. x 6in. 6 Cover Designs, Blank Inside, 50PK (64624)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.8mm, Blue-Blk Ink, Wht/Blue Blk Barrel (61232)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- VON KLAUS Metzenbaum Dissecting Scissors, 5.75in, Standard Pattern, Straight, German Grade (VK104-3214)
- Westcott Scissors