Shop All Compasses
Westcott
Drafting Sets, Drafting Set
Mfr # SK-52
Zoro # G2116434
product price: $7.75
/ea
Sold in multiples of 6 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.25
- Overall Length 15
- Overall Width 8.125
- Demographic Adult
- Width 8.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.25 |
Overall Length | 15 |
Overall Width | 8.125 |
Width | 8.125 |
Length | 15 |
Height | 0.25 |
Details
Item | Drafting Sets,Drafting Set |
Demographic | Adult |
Weight | 0.21 |
Color | Clear |
Description
Drafting Sets,Drafting Set
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- SATA SAE Combination Wrench Set, 15 Pc. (ST08411G)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- HOMEVISION TECHNOLOGY Military-Grade Compass Alloy liquid filled (DGA60187M)
- Westcott Compasses