Shop All Scissors
Westcott
Design Line Stainless Steel Scissors, 8"
Mfr # 13139
Zoro # G4255870
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/8" |
Cutting Length | 3.13" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Design Line Stainless Steel Scissors |
Features | Heavy-gauge polished stainless blades |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Handle Color | Black |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | General Purpose |
Description
Design Line Stainless Steel Scissors,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Yellow Cover (370F)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (GOOD20)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (41418)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- KLEIN TOOLS Tailor Point Scissor, 5-Inch (G435)
- Westcott Scissors