Shop All Compasses
Westcott
Compass, Student Soft Touch Compass
Mfr # 14377
Zoro # G2114438
product price: $4.85
/ea
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 7.25
- Overall Height 0.75
- Overall Width 3.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.25 |
Overall Height | 0.75 |
Overall Width | 3.5 |
Length | 7.25 |
Width | 3.5 |
Height | 0.75 |
Details
Item | Compass,Student Soft Touch Compass |
Body Material | Stainless Steel |
Material | Stainless Steel |
Color | Assorted |
Demographic | Student - Age 12+ |
Weight | 0.12 |
Description
Compass,Student Soft Touch Compass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- S&G TOOL AID CORPORATION S & G Tool Aid TA99350 Air Blow Gun Kit (TA99350)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- BOSCH Bosch-rotozip-skil Adjustable Rip Fence 13896 (13896)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- Westcott Levels, Compasses, and Plumb Bobs