Shop All Compasses
Westcott
Compass, Student Compass w/Pencil
Mfr # 16290
Zoro # G2114377
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.54
- Overall Height 0.59
- Overall Length 7.28
- Color Assorted
- Height 0.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3.54 |
Overall Height | 0.59 |
Overall Length | 7.28 |
Height | 0.59 |
Width | 3.54 |
Length | 7.28 |
Details
Item | Compass,Student Compass w/Pencil |
Color | Assorted |
Weight | 0.06 |
Demographic | Student - Age 12+ |
Description
Compass,Student Compass w/Pencil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- Westcott Levels, Compasses, and Plumb Bobs