Westcott

Compass, Soft Touch, Assorted


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Plastic
  • Max. Circle Dia. (In.) 10"
  • Color Assorted
  • Weight 0.088 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Westcott
  • MFR # 14377
  • Zoro # G4565541
  • UPC #
    073577143777
  • Country of Origin China
  • Category Compasses

Dimensions

Max. Circle Dia. (In.) 10"

Details

Item Compass,Soft Touch,Assorted
Body Material Plastic
Color Assorted
Weight 0.088 lbs

Description

Compass,Soft Touch,Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.