Shop All Compasses
Westcott
Compass, Metal Compass with Wooden Pencil
Mfr # 14555
Zoro # G2114553
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.69
- Overall Height 2.76
- Overall Length 6.89
- Height 2.76
- Width 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 0.69 |
Overall Height | 2.76 |
Overall Length | 6.89 |
Height | 2.76 |
Width | 0.69 |
Length | 6.89 |
Details
Item | Compass,Metal Compass w/Wooden Penci |
Demographic | Student - Age 12+ |
Weight | 0.1 |
Color | Assorted |
Description
Compass,Metal Compass w/Wooden Penci
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- Westcott Levels, Compasses, and Plumb Bobs