Shop All Compasses
Westcott
Compass, Ball Bearing Compass
Mfr # 12201
Zoro # G9082642
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63
- Width 3.75
- Height 0.63
- Demographic Adult,Student - Age 12+
- Overall Length 7.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 0.63 |
Width | 3.75 |
Height | 0.63 |
Overall Length | 7.63 |
Length | 7.63 |
Overall Width | 3.75 |
Details
Item | Compass,Ball Bearing Compass |
Demographic | Adult,Student - Age 12+ |
Weight | 0.11 |
Color | Metal |
Description
Compass,Ball Bearing Compass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, # 80 (7508595)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Drafting Sets, Drafting Set (SK-52)
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- Westcott Levels, Compasses, and Plumb Bobs