Shop All Compasses
Westcott
Compass, 4" Divider
Mfr # DI-38
Zoro # G2116459
product price: $6.29
/ea
Sold in multiples of 12 for $75.48
$75.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.38
- Overall Length 8.38
- Overall Height 0.75
- Size 4
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3.38 |
Overall Length | 8.38 |
Overall Height | 0.75 |
Size | 4 |
Height | 0.75 |
Width | 3.38 |
Length | 8.38 |
Details
Item | Compass,4" Divider |
Color | Silver |
Demographic | Adult |
Weight | 0.125 |
Description
Compass,4 In. Divider
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Tool Bag, 13" x 20 (WL050)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- WILLIAMS Screwdriver Set, Phillips, #2 Size, 8 Inch Shank, 19 Pieces (JHWSDP-2-8)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- WESTCOTT Compass Sets, Designer Compass Set (DCS-10)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- SILVA Ranger Global US (544926)
- Westcott Compasses