Shop All Rulers and Straight Edges
Westcott
Clear Ruler, 6"
Mfr # 45016
Zoro # G7139662
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Plastic
- Measurement Type Standard/Metric
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 45016
- Zoro # G7139662
- UPC # 073577450165
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Details
Material | Plastic |
Measurement Type | Standard/Metric |
Color | Clear |
Item | Clear Ruler,6" |
Description
Clear Ruler,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw Insert Set, PK3 (E1666X)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- MAYHEW Twisted Hex Key Set Metric (45053)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, 12", Wood, English/Metric (10702)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- Westcott Rulers and Straight Edges