Shop All Utility Knives
Westcott
Ceramic Safe Cutter - Magnetic, Repl Blade
Mfr # 16474
Zoro # G7656234
product price: $6.45
/ea
Sold in multiples of 6 for $38.70
$38.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.38
- Color Green/Black
- Length 4.75
- Width 3
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Product Information
- Brand Westcott
- MFR # 16474
- Zoro # G7656234
- UPC # 73577164741
- Country of Origin China
- Category Utility Knives
Dimensions
Height | 0.38 |
Length | 4.75 |
Width | 3 |
Details
Item | Ceramic Safe Cutter,Magnetic,Repl Bla |
Color | Green/Black |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.06 |
Description
Ceramic Safe Cutter,Magnetic,Repl Bla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- PERFORMANCE TOOL 26 Blade Standard Feeler Gauge, W80528 (W80528)
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133B)
- Westcott Knives, Cutters & Snips