Shop All Utility Knife Blades
Westcott
Ceramic Blades Replacement, PK3
Mfr # 648
Zoro # G710877265
Sold in multiples of 72 for $1,407.60
$1,407.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.25 in
- Length 0.75 in
- Material ABS
- Includes 3 Blades
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 648
- Zoro # G710877265
- UPC # 073577006485
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3.25 in |
Length | 0.75 in |
Depth | 4.75 in |
Details
Material | ABS |
Item | Ceramic Replacement Blades |
Includes | 3 Blades |
Color | Green |
Description
Ceramic Replacement Blades, Package Quantity 3
- •Westcott’s ceramic blades will stay sharper longer than traditional blades
- •Provide consistent cutting performance across mass packaging materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- IRWIN Lenox Gold High Speed Steel 4 Notch Utility Blade 2.5 in. L 50 pk (20351GOLD50D)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- PACIFIC HANDY CUTTER Blade Disposal Unit, Wall Mount Bracket (BH00206)
- STANLEY FAT MAX 50 BLADES (11-700L)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- PRIME-LINE WORKPRO Utility Knife Blades, Steel Construction, Regular Duty SK5 Blades 10 Pack (W013003)
- XCELITE Replacement Knife Blade (XNB103)
- Westcott Knives, Cutters & Snips