Shop All Utility Knives
Westcott
Ceramic Blade, Full size C19 w/Replacemen
Mfr # 17531
Zoro # G410887533
product price: $11.19
/ea
Sold in multiples of 36 for $402.84
$402.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Cutter
- Depth 7.625 in
- Color Green
- Material ABS
- Overall Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17531
- Zoro # G410887533
- UPC # 073577175310
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 7.625 in |
Overall Length | 0.75 in |
Overall Width | 3.125 in |
Details
Includes | 1 Cutter |
Item | Full Size Ceramic Blade C19 w/Replaceable |
Color | Green |
Material | ABS |
Description
Full Size Ceramic Blade C19 w/Replaceable
- •Ceramic safety cutters with finger loop
- •Powered by Westcott® Ceramic Blades
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Fingerloop for added control
- •Replaceable blades for extended use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3140)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- Westcott Utility Knives