Shop All Scissors
Westcott
CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle
Mfr # 17444
Zoro # G403467322
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color White/Green
- Blade Material CarboTitanium-Bonded
- Handle Material Plastic
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Cutting Length | 3.25" |
Length of Cut | 3.25" |
Details
Color | White/Green |
Blade Material | CarboTitanium-Bonded |
Handle Material | Plastic |
Tip Shape | Blunt |
Item | Scissors |
Primary Application | General Purpose |
Handle Color | White/Green |
Left/Right Hand | For Right Hand Use |
Handle Type | Bent |
Material | CarboTitanium-Bonded |
Application | General Purpose |
Weight | 0.293 lbs |
Description
Patent-pending CarboTitanium® blade-bonding technology, one of the hardest titanium-surface treatments available. Industrial-strength blades easily cut through multiple layers of fabric, cardboard, canvas, vinyl magnets and more. Blade surface will not chip, flake or peel. Scissors have a unique ergonomic over mold and high-strength handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- ARROW FASTENER Staple Ss T50 1000Pk 1/2In (508SS1)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- TICONDEROGA Pencils, HB (#2), Black Lead, Black Barrel, PK12 (13953)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT KleenEarth Scissors, Pointed, 8", PK3 (15585)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- Westcott Scissors