Shop All Scissors
Westcott
Breast Cancer Awareness Scissors, 8in
Mfr # 15387
Zoro # G4255907
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Breast Cancer Awareness Scissors |
Features | Designed to generate Breast Cancer Awareness |
Cutting Action | Left/Right |
Primary Application | Home/Office |
Handle Color | Pink |
Handle Type | Straight |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Description
Breast Cancer Awareness Scissors,8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- SEALER SALES 6 x 10 3 Mil ClearGold Vacuum Pouches, 1000PK (10036993)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13227)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- WESTCOTT Multipurpose, Scissors, PK2 (13824)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- Westcott Scissors