Shop All Office Tape
Westcott
Artist Tape, 6 Black and White Artist's Tape Rolls
Mfr # BWTAPE-3
Zoro # G2116529
product price: $10.99
/ea
Sold in multiples of 288 for $3,165.12
$3,165.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Width 3.38
- Length 9
- Demographic Adult
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # BWTAPE-3
- Zoro # G2116529
- UPC # 88359085473
- Country of Origin China
- Category Office Tape
Dimensions
Width | 3.38 |
Length | 9 |
Height | 0.5 |
Details
Item | Artist Tape,6 Black and White Artist's |
Color | Black/White |
Demographic | Adult |
Weight | 0.07 |
Description
Artist Tape,6 Black and White Artist's
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Easy Action Titanium No. 8 Scissors (1069772)
- VIDEOJET Sp370551 Bottle Fitler Tube Other Printer Parts And Accessory (SP370551)
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- USG Us Gypsum 388810010 Corner Metal Flex Tape - 100 Ft. (6144273)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 12/PK, Transparent PK (MMM810121296PK)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- JTAPE JTAPE 1015.1535 Primeshield 15 mm. x 35m (JTA-1015.1535)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- Westcott