Shop All Office Tape
Westcott
Artist Tape, 1/2" Drafting Tape
Mfr # DT-1
Zoro # G2116504
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.75
- Color Tan
- Length 4.75
- Height 0.5
- Weight 0.152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # DT-1
- Zoro # G2116504
- UPC # 88359003958
- Country of Origin China
- Category Office Tape
Dimensions
Width | 4.75 |
Length | 4.75 |
Height | 0.5 |
Details
Item | Artist Tape,1/2" Drafting Tape |
Color | Tan |
Weight | 0.152 |
Demographic | Adult |
Description
Artist Tape,1/2 In. Drafting Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- TARIFOLD Pivoting Pockets, White, PK10 (P020)
- DR SHRINK Dr. Shrink Shrink Wrap, 20'W x 100'L, 6 Mil, White, 1 Roll (DS-206100W)
- AVERY DENNISON Label, 30Up, White, PK750 (48266)
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack (81212P)
- SCOTCH Trans Tape 600 Clear, 3/4"x1296", PK144 (600)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- Westcott