Shop All Pencils
Westcott
Accessories, Sandpaper Lead Pointer
Mfr # SP-1
Zoro # G2116669
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.88
- Demographic Adult
- Height 0.25
- Width 1.25
- Weight 0.046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.88 |
Height | 0.25 |
Width | 1.25 |
Details
Item | Accessories,Sand paper Lead Pointer |
Demographic | Adult |
Weight | 0.046 |
Color | Wood |
Description
Accessories,Sand paper Lead Pointer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS 3" Heavy Duty Tape Dispenser (DP235)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- WESTCOTT IPoint Evolution Axis Pencil Sharpener, B (15509)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENPL107A)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- PENTEL Mechanical Pencil, 0.9mm, Yellow (PENP209G)
- Westcott Pencils