Shop All Indoor Game Tables
Westco Educational Products
Wrist Bells, Blue, 6PK
Mfr # BE7001-BL
Zoro # G312028843
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Silver
- Material Cloth, Steel
- Recommended Age 18+ months
- Recommended Grade Grade VPK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # BE7001-BL
- Zoro # G312028843
- UPC # 194629141234
- Country of Origin China
- Category Indoor Game Tables
Details
Color | Blue, Silver |
Material | Cloth, Steel |
Recommended Age | 18+ months |
Recommended Grade | Grade VPK+ |
Description
The Westco Wrist Bells feature four sleigh bells that are securely attached to a blue nylon wrist strap. The strap opens and closes easily with the included color matched Velcro. Attach these to your wrist and move about to create bright sleigh bell sounds for the classroom! Sold as a pack of 6 wrist bells.
- •The Westco Wrist Bells feature four sleigh bells that are securely attached to a blue nylon wrist strap
- •The strap opens and closes easily with the included color matched Velcro
- •Velcro Closure Strap
- •Each wrist bell features 4 bells
- •Pack of 6
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 26304g01 (26304G01 EZGO / CUSHMAN / TEXTRON)
- STENS Indak Ignition Switch Keys For Gas Club Car Carryal 2004 2006 430-109 (430-109)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 16" (164MLEA041)
- BRIGGS & STRATTON Pulley, Nylon© (7024228SM)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (SL1)
- CHAMPION SPORTS Champion Sports TCS Tennis Center Strap; White (TCS)
- ASTRO Astro MR1007S-W 10 x 7 in. Marching Snare Drum; White (MR1007S-W)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- TOY TIME Texas Holdem Card Shuffler (644512HLC)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- Westco Educational Products Indoor Game Tables