Shop All Indoor Game Tables
Westco Educational Products
Triangle, 4in., 3PK
Mfr # TR7201-04
Zoro # G012028846
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Wood
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # TR7201-04
- Zoro # G012028846
- UPC # 194629141333
- Country of Origin China
- Category Indoor Game Tables
Details
Color | Silver |
Material | Steel, Wood |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
These steel triangles produce a beautiful, high pitched ringing tone. With an easy-to-hold wood handle, these triangles are constructed to allow for maximum vibration. A beater is included. Holder attached through hole in triangle. Sold as a pack of 3 triangles, each with beater.
- •Steel triangles produce a beautiful, high pitched ringing tone
- •Holder attached through hole in triangle
- •New easy-to-hold wood handle, these triangles are constructed to allow for maximum vibration
- •Great sustaining tone
- •Pack of 3 triangles
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- E-Z-GO Air Filter Element, Canister (28463G01)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- DRAMM DRAMM 2"-dia. Aluminum Waterbreaker Nozzle (10-72342)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- WHITECAP TEAK 2-in-1 Backgammon/Checkerboard Set (60090)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- DRUM WORKS FURNITURE Drum Workshop DWSP2212 Throne Top for 3100; Chrome (DWSP2212)
- Westco Educational Products Indoor Game Tables