Shop All Toys & Games
Westco Educational Products
Resonator Bells, 8 Note
Mfr # RB7201
Zoro # G7550675
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Assorted
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westco Educational Products
- MFR # RB7201
- Zoro # G7550675
- UPC # 881970500116
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Assorted |
Recommended Age | 3+ Years |
Includes | 8 bells, 2 mallets, 1 carry case |
Description
Brightly colored diatonic bell set with transparent case. Range is from middle c''' to c''''. Bells may be individually removed. One pair of mallets is included with the bells.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- EDUCATIONAL INSIGHTS My First Game - Bears in Pairs (1704)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- WORLDS SMALLEST World's Smallest Lite Brite (545SI)
- Westco Educational Products Toys & Games