Shop All Indoor Game Tables
Westco Educational Products
Rainshaker, 16in., 2PK
Mfr # SE7002-16
Zoro # G112028852
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # SE7002-16
- Zoro # G112028852
- UPC # 194629141319
- Country of Origin China
- Category Indoor Game Tables
Details
Material | ABS Plastic |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
These clear plastic rain sticks arefilled with colorful beads that cascadedown the tube when turned upsidedown creating a rain-like sound. Thesmall size is great for young childrenand can be sanitized, while the largersize is great for children and adults.Colors may vary. Sold as a pack of 2 rainshakers.
- •Clear plastic rain sticks are filled with colorful beads that cascade down the tube when turned upside-down creating a rain-like sound.
- •The small size is great for young children, while the larger size is great for children and adults
- •Easily sanitized between uses
- •Colors will vary
- •Pack of 2 rainshakers
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Cable-Lift, Front Deck, 32.75 (9948)
- MULTIPET Goblet Latex Pig Dog Toy (61004)
- MEADOWCREEK Meadow Creek Glass 10.5 in. Wind Chime (ZAC2WC1937)
- MESTO 3132 1.5 L Pressure Hand Sprayer (913132UP)
- TOY TIME Jumbo Slot Machine Bank - Replication (357271IIS)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD6112)
- GFANCY FIXTURES Pool Shark I Dartboard Cabinet (GF1668752)
- OSCAR SCHMIDT Oscar Schmidt AC445-U Nylon Padded Gig Bag (AC445-U)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- AURORA Aurora AURPK10-46 Premium Electric 10 M Gauge Guitar Strings Light; Pink (AURPK10-46)
- Westco Educational Products Indoor Games