Shop All Indoor Game Tables
Westco Educational Products
Mini Rainshaker, 8in., 2PK
Mfr # SE7002-08
Zoro # G112028845
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # SE7002-08
- Zoro # G112028845
- UPC # 194629141302
- Country of Origin China
- Category Indoor Game Tables
Details
Material | ABS Plastic |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
These clear plastic rain sticks arefilled with colorful beads that cascadedown the tube when turned upsidedown creating a rain-like sound. Thesmall size is great for young childrenand can be sanitized, while the largersize is great for children and adults.Colors may vary. Sold as a pack of 2 rainshakers.
- •Clear plastic rain sticks are filled with colorful beads that cascade down the tube when turned upside-down creating a rain-like sound.
- •The small size is great for young children, while the larger size is great for children and adults
- •Easily sanitized between uses
- •Colors will vary
- •Pack of 2 rainshakers
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-CON Trap Mouse Ultra Set (1920000027)
- US HARDWARE Spud&Nut Standard Lp Gas (G-110C)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- DRUM WORKSHOP Latin Percussion LPA245 Aspire Strap Lock Bongo Stand (LPA245)
- AURORA Premium Electric 12 XH Gauge Guitar Strings Light- Gold (AURGLD12-52)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- Westco Educational Products Indoor Games