Shop All Indoor Game Tables
Westco Educational Products
Mini Rainshaker, 4in., 3PK
Mfr # SE7002-04
Zoro # G212028851
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # SE7002-04
- Zoro # G212028851
- UPC # 194629141296
- Country of Origin China
- Category Indoor Game Tables
Details
Material | ABS Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ yrs |
Description
These clear plastic rain sticks arefilled with colorful beads that cascadedown the tube when turned upsidedown creating a rain-like sound. Thesmall size is great for young childrenand can be sanitized, while the largersize is great for children and adults.Colors may vary. Sold as a pack of 3 rainshakers.
- •Clear plastic rain sticks are filled with colorful beads that cascade down the tube when turned upside-down creating a rain-like sound.
- •The small size is great for young children, while the larger size is great for children and adults
- •Easily sanitized between uses
- •Colors will vary
- •Pack of 3 rainshakers
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Sun Joe UV Indoor Insect Trap for flying pests (SJ-BZ15W-BLK)
- JACKS MAGIC Jacks Magic JMSTAINID Stain Identification Kit; 4 oz (JMSTAINID)
- LAKELAND MILLS Country Porch Swing- 5 ft. (CF75)
- EVERGUARD REPELLENTS Animal Repellent Spray For Deer and Rabbits 32 oz (ADPR032)
- DRUM WORKSHOP Solid Bar Chimes Concert, 25PK (LP449C)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- AURORA Premium Electric 10-52 Gauge Guitar Strings Light- White (AURWHT10-52)
- ATOMIC Atomic G05305W NorthPort 3-in-1 Dining; Air Hockey & Table Tennis Table (G05305W)
- SHUBB C1K Acoustic Guitar Black Capo (GC-20AK)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD6112)
- Westco Educational Products Indoor Game Tables