Shop All Indoor Game Tables
Westco Educational Products
Medium Guiro Crow Sounder with Mallet, 3PK
Mfr # WB9101
Zoro # G812028848
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westco Educational Products
- MFR # WB9101
- Zoro # G812028848
- UPC # 194629141340
- Country of Origin India
- Category Indoor Game Tables
Details
Color | Brown |
Material | Wood |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
The Medium Ribbed Crow Sounder is a great instrument to add to any percussion set! Play by striking or scratching with the included mallet. Sold as a pack of 3.
- •The Crow Sounder is a favorite
- •Features hardwood construction
- •Mallet included
- •Made of natural wood for an authentic sound
- •Pack of 3
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 gal. Industrial Bleach Sprayer, 50" Hose Length (190447)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat (433573RWP)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- MTD Steering Support B (748-05071B)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- WETSEL Wetsel 634550 15211 Log Rack Brackets - 4Pc (PAN15211)
- PYLE Steel Pan Tongue Drum – Hand Pan Percussion With Carry Bag (PHDRUM84)
- Westco Educational Products Indoor Game Tables