Shop All Indoor Game Tables
Westco Educational Products
Five Sleigh Bells on Handle, 3PK
Mfr # BE7203-05
Zoro # G312028850
product price: $31.39
/pk 3, $10.46/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Leather, Steel
- Color Brown, Silver
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westco Educational Products
- MFR # BE7203-05
- Zoro # G312028850
- UPC # 194629141241
- Country of Origin China
- Category Indoor Game Tables
Details
Material | Wood, Leather, Steel |
Color | Brown, Silver |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Perfect for the holidays or anytime! These Sleigh Bells include five bells mounted on a leather strap that is attached to a wooden handle. Delicate sound, and easy to hold features make this a perennial best seller! Carved Wooden Handle that is lightweight for easy use. Sold as a pack of 3 sleigh bells.
- •The Basic Beat Sleigh Bells include five bells mounted on a leather strap that is attached to a wooden handle
- •Lightweight for easy playing
- •Each sleigh bell features 5 attached bells
- •Delicate sound, and easy to hold features make this a perennial best seller!
- •Pack of 3 sleigh bells
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Braided Halyard, 3/8 In.Dia, White (803506)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- AFTERMARKET Ignition Switch (430-674)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- PYLE Double-Braced Drum Throne, PSEATDRM24 (PSEATDRM24)
- PYLE 5-String Banjo With White Jade Tune Pegs & Rosewood Fretboard (PBJ60)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (C11)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- Westco Educational Products Indoor Game Tables