Shop All Clocks
Westclox
Westclox 6047568 20 x 20 in. Plastic Indoor Novelty Analog Wall Clock; Black & Gold
Mfr # 6047568
Zoro # G003877941
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
20 x 20 in. Plastic Indoor Novelty Analog Wall Clock, Black & Gold
This classic timepiece is the perfect clock to make a statement with the large industrial gears. Quality quartz movement ensures perfect time accuracy.
A timer is a clocking device that controls the sequence of an event while counting in fixed intervals of time for producing precise time delays. Timer are no longer just handheld timepieces that are designed to measure the amount of time lapsed. Invest in a good timer from us and those equipped with many features that meet your requirement.
Features- Requires one AA battery to operate
- Simple & easy to install hangs like a picture
- Open see through dial design with gear design
- Color: Black/Gold
- Material: Plastic
- Clock Face Length: 20"
- Clock Face Width: 20"
- Battery Type: AA
- Weight: 2.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- WESTCLOX ALARM CLOCK ANALOG BLACK (CR37024)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- WESTCLOX WALL CLOCK MDRN BLACK 20in. (33324)
- HOLLAND BAR STOOL CO University of Tennessee Double Neon 15" Clock (Clk15Tennes)
- Westclox Clocks