Shop All Clocks
Westclox
Ventura Black Wall Clock
Mfr # 461861
Zoro # G8655292
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Analog
- Color Black/White
- Face Dia. 10 in
- Batteries Included No
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Dia. | 10 in |
Battery Size | AA |
Details
Display Type | Analog |
Color | Black/White |
Batteries Included | No |
Description
10 Wall Clock Black Case White Dial Black Numerals Seconds Hand Glass Lens Quartz Movement Uses One (1) AA Battery (not included).
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- WESTCLOX Lcd Travel Alarm (72028)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- Westclox Clocks