Shop All Clocks
Westclox
PLASTIC WALL CLOCK15.5""
Mfr # 73004P
Zoro # G001293910
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Case Material Wood
- Digital/Analog Analog
- Case Color Dark Woodgrain
- Movement Type Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dia. | 15.5 in |
Battery Size | AA |
Details
Item | Wall Clock |
Shape | Round |
Case Material | Wood |
Digital/Analog | Analog |
Case Color | Dark Woodgrain |
Movement Type | Quartz |
Type | Wall Clock |
Basic Power Source | Battery |
Features | Contemporary |
Markers Color | Black |
Number of Faces | 1 |
Markers Design | English |
Crystal Material | Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- 1888 MILLS Wash Cloth, 12 In X 12 In, 12PK (W252-U-WHT-1-DP20)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- WESTCLOX Lcd Travel Alarm (72028)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- Westclox Clocks