Shop All Disposable Gloves
Westchester
Nitrile Disposable Gloves, Nitrile, 2L
Mfr # 2920/L
Zoro # G604843420
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2L
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westchester
- MFR # 2920/L
- Zoro # G604843420
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | 2L |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XL-10)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, XS, 1 PR, Green (100717)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- Westchester Gloves & Hand Protection