Shop All Drain Strainers
Westbrass
Wing Nut Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Poli
Mfr # D2155-05
Zoro # G903665051
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westbrass
- MFR # D2155-05
- Zoro # G903665051
- UPC # 747028255059
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Description
Enjoy both convenience and style with the large wing nut style kitchen sink basket strainer and Insinkerator Style Disposal Flange from Westbrass. The wing nut stopper can conveniently be turned to open or close the basket to slow the drain of water. Designed for double bowl kitchen sinks with ISE garbage disposals installation. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 3/8" x 1/4", Schedule 80, 300 psi Max Pressure (RB038-025)
- APOLLO VALVES Ball Valve, 3/8 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10201)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- VAL-MATIC 12 Flanged Swing Flex Back Flow Actuator Check Valve (512ABF)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Satin Nickel (D214-07)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Antique Copper (D213-11)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Polished Brass (D214-01)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Stainless Steel (D213-20)
- WESTBRASS AB&A Snap-in Shower Strainer in Oil Rubbed Bronze (D3198-12)
- ROHL Manual Basket Strainer (734STN)
- Westbrass Drain Strainers