Shop All Kitchen Faucets
Westbrass
Victorian 9" Instant Hot and Cold Water Dispenser W/ HotMaster DigiHot Digital Tank
Mfr # DT1F205-26
Zoro # G701991437
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # DT1F205-26
- Zoro # G701991437
- UPC # 747028455206
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
HotMaster Digihot tank dispenses instant hot water for food, beverage and cleansing operations. The dispenser instantly provides water at the 6 preset temperatures selected during installation. The unit’s fixed spout design, mounted with its spring back handle behind the faucet, provides extra safety and security during operation. Digihot faucets, are ideal for kitchens or bars; or any location requiring a source of constant, fast, hot water. Water reheats using a superfast 1500 Watt element, which is separated from the water by a stainless steel plate to prevent element corrosion. The tank is laser welded, 304 stainless steel for superior longevity. The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds. The non-pressurized bladder system prevents catastrophic tank failures. On/off control button is designed for vacation or down time. The easily controlled temperature settings range from 167 – 208 degrees F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Slip-Nut, White Drain, Slip Connection (35065)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- WESTBRASS Contemporary 11" Cold Water Dispenser in Stainless Steel (D2036-NL-20)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Chrome (D2031-NL-26)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Satin Nickel (D272HFP-07)
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- WESTBRASS Victorian 9" Instant Hot Water Dispenser W/ HotMaster DigiHot Digital Tank (DT1F204-26)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- SHARPTOOLS X-232P Stream 0.5 x 20 in. Thread Faucet Seat (SH799035)
- Westbrass Kitchen Faucets