Shop All Sink Drains
Westbrass
Umbrella Universal Lavatory Drain - Exposed in Powdercoated White
Mfr # D410E-50
Zoro # G003665210
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # D410E-50
- Zoro # G003665210
- UPC # 747028134309
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Description
Umbrella lavatory drains open and close by pushing on the mushroom cap. This design seals well and eliminates the pull rod and linkage common in traditional lavatory drains. This drain has overflow drain holes in its drain cup; however, its unique design allows it to be used on sinks without overflow. The drain is fully finished below the sink, and the screw mounting system makes it ideal for extremely thin sinks. European umbrella push-down stopper. Fully finished for exposed installation. Fits extra-thin sheet metal sinks. Fits sinks up to 2-3/4 in. thick with an opening of 1-1/2 - 1-5/8 in. opening. Uses a 1-1/4 in. tailpiece. Heavy brass construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU32)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- KOHLER 1-1/2" Pipe Dia., Brass, Tailpiece, Adjustable Drain (11660-CP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- TORO POPUP SPRINKLR ADJ 3"" (53818)
- Westbrass Sink Drains