Shop All Plumbing Parts
Westbrass
Traditional Pedestal Lavatory Kit - Cross Handles in Polished Brass
Mfr # D1838L-01
Zoro # G203665386
Free Shipping & Returns
$217.99
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
- Brand Westbrass
- MFR # D1838L-01
- Zoro # G203665386
- UPC # 747028838009
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Description
This Westbrass Pedestal Lavatory Kit with universal 3/8 in. angle stops with cross handles, 3/8 in. x 20 in. bullnose annealed brass risers, and 1-1/2 in. x 1-1/2 or 1-1/4 in. P-Trap with high box flange, is perfect for dressing up an exposed or console style Kitchen or Bathroom sink. The angle stops fit both 1/2 in. IPS or 1/2 in. Copper Pipe (5/8 in. Nominal) and come with sure grip flanges to fit both sizes. Changing washers allows the P-Trap to fit both Kitchen and Bath sinks.
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
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- MOEN SS Pull Kitch Faucet (87035SRS)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- RINNAI 2" Flex Connector (222720NPP)
- SLOAN Etf742A Solenoid Assembly 6 Vdc W/Cable (0365485)
- KOHLER 27 (1266561)
- KOHLER Spud Seal Kit, 1-1/2 (1060053)
- SLOAN High Pressure Breaker, 1 1/2x21 1/2 In (V600AA 1 1/2 X 21 1/2)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- Westbrass Plumbing Parts