Shop All Supply Stop Valves
Westbrass
Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Satin Nickel
Mfr # D1114-07
Zoro # G901995259
$51.59
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
- Brand Westbrass
- MFR # D1114-07
- Zoro # G901995259
- UPC # 747028034074
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Description
This Angle Stop Kit with Round Handle is the perfect compliment for water closets, faucets or tubs. It uses a 5/8 in. ID (1/2 in. Copper) Inlet, designed for soldering the valve in place, and a 1/2 in. OD Compression outlet with nut and ferrule. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
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
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-12)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- WESTBRASS Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Oil Rubbed Bronze (D1114-12)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- Westbrass Valves