Shop All Bath Tubs
Westbrass
Standard 8-1/2" Tub Spout in Polished Chrome
Mfr # D3101-26
Zoro # G601995306
Free Shipping & Returns
$102.99
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
Whether you want to add a new style to your bathtub or replace a rusty older unit, or increasing the water flow so it no longer spills on the tub deck, replacing a tub spout is a simple project that can be completed in very little time. Simply choose the finish that works best with your shower. This Westbrass 8-1/2 in. long unit, provides a spout only, without a diverter. Tub spout unthreads by turning counterclockwise from a front mount 1/2 in. or 3/4 in. IPS pipe nipple. Replacement spout threads back on again, using an adapter for 1/2 in. threads.
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
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi (E-C1F9A1B1AM1)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- WHEDON Non-Aerating Attchmnt1.8 (LA1C)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- WESTBRASS Standard 5-1/2" Tub Spout in Powdercoated Flat Black (D310-62)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Nickel (D310-05)
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- EAGO EAGO AM1900 74" White Free Standing Air Bubble Bathtub (AM1900)
- AMERICAN STANDARD Studio Acrylic Tub 60X30 Rh, 60" L, 30" W (2973.102.020)
- Westbrass Bath Tubs