Shop All Bathtub Drains
Westbrass
Sch. 40 PVC Tub Waste, W/ Tip-Toe Drain, and Linear Overflow, in Oil Rubbed Bronze
Mfr # D493244LD-12
Zoro # G201983475
product price: $77.39
/ea
Free Shipping & Returns
$77.39
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
- Brand Westbrass
- MFR # D493244LD-12
- Zoro # G201983475
- UPC # 747028548144
- Country of Origin China
- Category Bathtub Drains
Description
This exquisite PVC drain features a linear overflow shape, allowing the tub to maintain that modern elegance reflected by true lines and curves. The tub drain uses a European tip-toe drain. Press once to close and again to open. Sch 40 PVC fittings and pipes glue together for complete adjustability, making this ideal for extra deep or very long tub runs.
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
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- WESTBRASS Tip Toe Tub Trim Set W/ One-Hole Overflow Faceplate in Oil Rubbed Bronze (D93-12)
- WESTBRASS White 1-1/2" Tubular Trip Lever Bath Waste in Satin Nickel (592244-07)
- WESTBRASS 1-3/8” Bath Drain W/ Grid and Screw in Powdercoated Black (D3311-F-62)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- WESTBRASS Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Oil Rubbed Bronze (D3201-12)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- BLUEVUE 305 Brushed Gold Drain (DR-305-BG)
- Westbrass Bathtub Drains