Shop All Supply Stop Valves
Westbrass
Round Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in
Mfr # D105-03
Zoro # G601995054
$36.15
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
- Brand Westbrass
- MFR # D105-03
- Zoro # G601995054
- UPC # 747028105033
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Description
This Angle Stop with Round Handle is the perfect compliment for sinks and toilets. It uses a 5/8 in. Compression Inlet (For 1/2 in. Copper pipe) with a 3/8 in. OD Compression outlet with nut and ferrule. The valve uses a compression style closure for a positive seal. It is available in a variety of finishes.
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
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (25210)
- KOHLER Assembly-Filter/Check Valve (1191772-BC)
- KOHLER Assy, Adjustment Collar (75740)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Polished Brass (D105QR-01)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- WESTBRASS Straight Stop, 1/2" Copper Sweat x 3/8" OD Comp. in Satin Nickel (D1114X-07)
- LEGEND VALVE 1/2" T-536HP HEAVY NO-KINK (107-277)
- Westbrass Supply Stop Valves