Shop All Plumbing Parts
Westbrass
Quick&Hot Heating Tank w/shock block
Mfr # QHT-1FPV
Zoro # G403665285
Free Shipping & Returns
$281.99
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
- Brand Westbrass
- MFR # QHT-1FPV
- Zoro # G403665285
- UPC # 747028086431
- Country of Origin China
- Category Plumbing Parts
Description
Quick&Hot Heating tank instant hot water for food, beverage and cleansing operations. Water reheats using a superfast 1500-Watt element, which is separated from the water by a stainless steel plate to prevent element corrosion. The tank is laser welded, 304 stainless steel for superior longevity. The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds. The non-pressurized bladder system prevents catastrophic tank failures. On/off control button is designed for vacation or down time. The easily controlled temperature settings range from 167°F - 208°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- AMERICAN STANDARD Titan Pro Triangle Tank Lid White (735143-400.020)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- KOHLER Retrofit Full Assembly Kit, Replacement (1131481)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- SLOAN F-182 Outlet Tube W /1 1/2In. Offset (F182)
- ZURN Complete Repair Kit, Rk12-420 (RK12-420)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers (V500AA 1 1/2 X 9)
- WORLDWIDE SOURCING Exclusively Orgill Pipe Nipple Display Rack, 20 in OAW, 27-1/2 in OAH (ST001)
- Westbrass Plumbing Parts