Shop All Drain Stoppers
Westbrass
Pull & Drain Sch. 40 PVC Plumber's Pack W/ Two-Hole Elbow in Powdercoated Flat Black
Mfr # D572-62
Zoro # G901983843
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # D572-62
- Zoro # G901983843
- UPC # 747028010993
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Description
This Schedule 40 PVC plumber's pack included the two hole top elbow, coarse thread bottom elbow, metal overflow cover and pull & drain strainer and closure. Just what a plumber needs - no tee or PVC pipe is included. 1-1/2 in. Pull & Drain Style Drain. Two Hole overflow faceplate. PVC Top Elbow and Shoe Elbow Included. Heavy Duty Metal Construction. Tubing and Tee Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1" Pipe Size, MNPT (9850-010)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- WESTBRASS Pull & Drain Sch. 40 ABS Plumber's Pack W/ Two-Hole Elbow in Polished Brass (D574-01)
- KOHLER/STERLING CHR Bath Sink Stopper (GP1037021-CP)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- KINGSTON BRASS PopUp Plunger, Oil Rubbed Bronze (KBPP2005)
- KOHLER Stopper Assy (21318-2MB)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Oil- Rubbed Bronze (38412-BZ)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- Westbrass Drain Stoppers