Shop All Bathtub Drains
Westbrass
Patented Deep Soak Closing overflow W/ ADA Approved Tip-Toe Drain in Oil Rubbed Bronze
Mfr # 7931817CHM-12
Zoro # G301983634
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # 7931817CHM-12
- Zoro # G301983634
- UPC # 747028326940
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Description
The Patented Deep Soak overflow allow partial or full closing of the overflow to allow that extra "Deep Soak" for the ultimate in bathing pleasure. This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe stopper, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G130)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Satin Nickel (D493244CHM-07)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Polished Chrome (D50P45-26)
- WESTBRASS Twist & Close Tub Trim Set W/ One-Hole Overflow Faceplate in Polished Chrome (D94-26)
- WESTBRASS Pull & Drain Bath Waste, 22" Make-Up, 17 Ga. Tubing in Polished Nickel (D3265K-05)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Nickel (D398R-05)
- GEBERIT Rtfset Bd 52 (151.551.IB.1)
- Westbrass Bathtub Drains