Shop All Drain Components
Westbrass
P-Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI
Mfr # D1838QRL-05
Zoro # G803665496
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D1838QRL-05
- Zoro # G803665496
- UPC # 747028338738
- Country of Origin Taiwan, Province of China
- Category Drain Components
Description
This Westbrass Classic Pedestal Lavatory Kit with 5/8 in. (1/2 in. copper compression) Round, lever handle angle stops for easy operation, 3/8 in. x 20 in. bullnose annealed copper risers, and 1-1/2 in. x 1-1/2 or 1-1/4 in. P-Trap with and matching high-box flange, is perfect for dressing up an exposed or console style sink. The angle stops fits 1/2 in. copper pipe (5/8 in. Nominal).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- APOLLO BY TMG 2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10827)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Powdercoated Flat Black (D92K-62)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Polished Chrome (D401-PF-26)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Polished Brass (D92K-01)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Oil Rubbed Bronze (D401-PF-12)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Powdercoated White (D92-50)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Polished Brass (D401-PF-03)
- PLUMB PAK P-TRAP PLASTIC 1-1/4""DIA (PP941CPP)
- Westbrass Drain Components