Shop All Drain Components
Westbrass
P-Trap 1/4-Turn Lavatory Kit W/ Valves & Risers ORB
Mfr # D1838QRL-12
Zoro # G703665497
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D1838QRL-12
- Zoro # G703665497
- UPC # 747028338752
- Country of Origin Taiwan, Province of China
- Category Drain Components
Description
This Westbrass Classic Pedestal Lavatory Kit with 5/8 in. (1/2 in. copper compression) Round, lever handle angle stops for easy operation, 3/8 in. x 20 in. bullnose annealed copper risers, and 1-1/2 in. x 1-1/2 or 1-1/4 in. P-Trap with and matching high-box flange, is perfect for dressing up an exposed or console style sink. The angle stops fits 1/2 in. copper pipe (5/8 in. Nominal).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Polished Chrome (D401-PF-26)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- WESTBRASS Floating No-Hole Overflow Faceplate in Satin Nickel (D980R-07)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Oil Rubbed Bronze (D401-PF-12)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Stianless Steel (D92-20)
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- Westbrass Drain Components