Shop All Showerhead and Tub Accessories
Westbrass
One-Hole Remodel Plate for Mixet in Oil Rubbed Bronze
Mfr # D503-12
Zoro # G101994885
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # D503-12
- Zoro # G101994885
- UPC # 747028503129
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Description
This remodel plate allows an installer to replace a 2 or 3 handle tub and shower valve with a single handle pressure balancing valve, without rebuilding the wet wall. Remodel plates are also often useful for covering incidental damage around an existing shower valve. 1 Hole Remodel Plate. Fits Mixet Single Handle Valves. Includes Two Screws and Mounting Bars. 13 in. Overall Width. 7-1/2 in. at Tallest Point. 9-1/2 in. Screw to Screw. 3-3/4 in. Diameter Hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155967-75)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- ZORO SELECT Float Valve, Brass, 2", Pipe Mount, Angle (R605T-2-7)
- WESTBRASS Three-Hole Remodel Plate in Polished Chrome (D505-26)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- WESTBRASS Three-Hole Remodel Plate in Polished Brass (D505-03)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Brass (D502-03)
- WESTBRASS 72" Plastic Interlock Shower Hose in PVC W/ ABS Conical Nuts and Rubber Washers in Chrome Finish (D355P-CP)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- Westbrass Showerhead and Tub Accessories