Shop All Plumbing Parts
Westbrass
LA-Style Pedestal Lavatory Kit - Cross Handles in Polished Nickel
Mfr # D1638L-05
Zoro # G603665306
Free Shipping & Returns
$246.99
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
- Brand Westbrass
- MFR # D1638L-05
- Zoro # G603665306
- UPC # 747028638050
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Description
This Westbrass Pedestal Lavatory Kit with universal 3/8 in. angle stops with cross handles, 3/8 in. x 20 in. corrugated annealed brass risers, and 1-1/2 in. x 1-1/2 or 1-1/4 in. LA P-Trap with high box flange, is perfect for dressing up an exposed or console style Kitchen or Bathroom sink. The angle stops fit both 1/2 in. IPS or 1/2 in. Copper Pipe (5/8 in. Nominal) and come with sure grip flanges to fit both sizes. Changing washers allows the P-Trap to fit both Kitchen and Bath sinks, and is the perfect finished compliment for PVC or ABS sink rough-ins.
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
- T&S BRASS Male Adapter 1/2 Ips (055A)
- KOHLER Honesty 10" 1.75 Gpm Rainhead (26149-G-BL)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (801-420)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC3410PK)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- ZURN Carrier Wrench, Wall Type, 2 x 6" (Z1200-VP-WRNCH)
- HARVEY 4 oz Master Plumber Thread Seal, Yellow (540385)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- KOHLER Spud Seal Kit 1-1/4 (1275405)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- ASCO Rebuild Kit, for 5LU31 (304394)
- Westbrass Plumbing Parts