Shop All Bathtub Drains
Westbrass
Illusionary All Exposed Ball Joint Overflow W/ ADA approved Tip-Toe Drain in Polished Brass
Mfr # D3261HKBJ-62
Zoro # G301983771
product price: $234.99
/ea
Free Shipping & Returns
$234.99
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
- Brand Westbrass
- MFR # D3261HKBJ-62
- Zoro # G301983771
- UPC # 747028321006
- Country of Origin Thailand
- Category Bathtub Drains
Description
This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting and the all exposed top elbow, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks and any exterior screws. Available in a variety of finishes, this fully finished item is sure to complement your existing decorative fixtures.
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
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- WHEELOCK Wheelock WH-UTA-1 Wheelock Universal Tel Alert (WH-UTA-1)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- AMERICAN STANDARD Paradigm Faucet (702B105.002)
- WESTBRASS Tubular 35" Cable Drive Bath Waste in Powdercoated Flat Black (D50P35TLE-62)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Polished Br (493244H-01)
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- WESTBRASS Rotating Overflow W/ Pin for Easier Operation and Mushroom Drain Strainer in Powdercoated White (D50TP-50)
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Oil Rubbed Bronze (7931817-DC-12)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Oil Rubbed Bronze (D50TE-12)
- WATCO Bath Waste, Flexible, PVC, 24 In L (FLEX924-PP-PVC-CP)
- Westbrass Bathtub Drains