Shop All Bathtub Drains
Westbrass
Illusionary All Exposed Ball Joint Overflow W/ ADA approved Tip-Toe Drain in Polished Brass
Mfr # D3261HKBJ-50
Zoro # G201983734
product price: $234.99
/ea
Free Shipping & Returns
$234.99
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
- Brand Westbrass
- MFR # D3261HKBJ-50
- Zoro # G201983734
- UPC # 747028320993
- Country of Origin Thailand
- Category Bathtub Drains
Description
This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting and the all exposed top elbow, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks and any exterior screws. Available in a variety of finishes, this fully finished item is sure to complement your existing decorative fixtures.
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
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND03)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- DELTA Delta Instit Parts Override Button (060679A)
- WESTBRASS Tip Toe 1-3/8" NPSM Fine Thread Bath Drain in Polished Chrome (D3323-26)
- WESTBRASS Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Polished Chrome (D3201-26)
- WESTBRASS Pull & Drain Bath Waste, 22" Make-Up, 17 Ga. Tubing in Polished Nickel (D3265K-05)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Polished Br (493244H-01)
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-SN)
- Westbrass Bathtub Drains