Shop All Kitchen Faucets
Westbrass
HotMaster 4 in 1 Dual Function Pull Down Kitchen Faucet Appliance W/ Filtered DigiHot Instant Hot Ta
Mfr # KH41AK-12
Zoro # G601994934
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westbrass
- MFR # KH41AK-12
- Zoro # G601994934
- UPC # 747028638388
- Country of Origin China
- Category Kitchen Faucets
Description
The kitchen is the center of the home. It is more than a space to cook and clean, it reflects the culture and taste of the homemaker, and the art and skill for meal preparation. Westbrass offers for you this 4 in 1 faucet, blending function and style with ease of use in a single neat, clean package. First note its classic, sleek style. The rotary mixer valve is simple to use and easy to understand. This valve will not be hampered by the closeness of the backsplash. It closes when vertical! Combining with a pull-out spray head with dual spray control, the 4 in 1 makes cleaning, rinsing and prepping easy, leveraging the most out of your kitchen faucet. The right side of the faucet allows the user to dispense purified water or instant hot water. Rotate backwards for pure water. Activate knob and turn towards you to activate the instant hot water appliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ZSI Cushioned Clamp, 3/8" Tube Size, 2.95" L (UX3812)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- WESTBRASS Heavy Duty Soap/Lotion Dispenser in Satin Nickel (D2171-07)
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Powdercoated Flat Black (D203-NL-62)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- WESTBRASS Victorian 1-Handle Hot Water Dispenser Faucet W/ Instant Hot Tank in Polished Chrome (D204HFP-26)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Polished Chrome (D272HFP-26)
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works B-1110-LN Workboard Faucet - Less Nozzle in Chrome (B-1110-LN)
- Westbrass Kitchen Faucets & Accessories